ProfiPack P425 Cardboard Perforator (HxWxD 990 x 700 x 490 mm) Operating Width 425 mm with Adapter

Order Code: ZT3613704S

£9,199.99 Inc VAT (20%)


Description

ProfiPack P425 cardboard perforator, HxWxD 990 x 700 x 490 mm, operating width 425 mm, with adapter for extraction system. Supplied = assembled. Drive power = 1.4 kW. Working width = 425 mm. Width = 700 mm. Colour = grey, black. Frequency = 50 Hz. Weight = 180 kg. Height = 990 mm. Cutting speed = 235 mm/s. Voltage = 230 V. Depth = 490 mm. Fittings = stand-alone device, with adapter for extraction. Product type = cardboard box perforators. Robust, durable solid steel cutters. Adjustable working width. Intuitive control element. This high-performance packaging padding machine processes several layers of used cardboard packaging into padded mats or padded filling material in a single work step. The professional machine is mobile on castors and can be used flexibly. Suitable for continuous operation. Filling height up to 3 layers.

See full description
Specifications for ProfiPack P425 Cardboard Perforator (HxWxD 990 x 700 x 490 mm) Operating Width 425 mm with Adapter
  • Mains Voltage
    230V
  • Product Type
    Cardboard Box Perforator
  • Colour
    Grey
    Black
  • Depth
    490mm
  • Width
    700mm
  • Height
    990mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome