Rexel Momentum S206 Strip Cut Shredder 9 Litre 6 Sheet Black 2104568

Order Code: ZT1260180P

£59.99 Inc VAT (20%)


Description

Rexel Momentum S206 Strip Cut Shredder 9 Litre 6 Sheet Black 2104568 The power to shred more! The Momentum S206 paper shredder shreds up to 6 sheets (80 gsm) in to P-2 (6mm) strip cut pieces, with a 9L bin which holds 75 A4 sheets.

Specifications for Rexel Momentum S206 Strip Cut Shredder 9 Litre 6 Sheet Black 2104568
  • Type
    Personal Shredders
  • Cut Type
    Strip Cut
  • Colour
    Black
  • Weight
    2kg
  • Bin Capacity
    9L
  • MFR Part No.
    29824AC
  • Run Time
    2min
  • Dimensions
    319x156x288mm
  • Particle Size
    6mm
  • Sheet Capacity
    6 Sheets
  • Security Rating
    P-2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome