Secure S5 Strip Cut Paper Shredder Black

Order Code: ZT1060429S

£59.99 Inc VAT (20%)


Description

Rexel's range of Secure paper shredders are ideal for destroying your personal documents and sensitive information at home. The Secure S5 shredder machine shreds up to 5 sheets of A4 paper (80gsm) in one go through the manual feed slot into P-2 (6mm) strip cut pieces. This small shredder is perfect for use as a home shredder in a home office, or is also an ideal personal office shredder that fits conveniently under a desk due to its compact and convenient size. Designed for light to moderate use with a 10L bin capacity.

See full description
Specifications for Secure S5 Strip Cut Paper Shredder Black
  • Weight
    1.7kg
  • Type
    Personal Shredders
  • Colour
    Black
  • Dimensions
    164 x 288 x 355mm
  • Bin Capacity
    10L
  • Run Time
    3 Minutes
  • Cut Type
    Strip Cut
  • Sheet Capacity
    5 Sheets
  • Security Rating
    P-2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome