Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Shredders
Shredder Lubricant 240ml
By Swordfish
Order Code:
ZT1710745S
£9.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.39
0%
5 - 9
£9.01
4%
10 - 19
£8.64
8%
20 - 49
£8.26
12%
50 +
£7.89
16%
1
Add to basket
Get it in
7-8
working days
Available
GBP
9.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/shredders/shredder-lubricant-240ml/p/ZT1710745S
Add to quotation
View all Shredders
Description
SWORDFISH Shredder Lubricant 240ml 40069
Tags:
#BulkDiscount
Specifications
Specifications for Shredder Lubricant 240ml
Product Type
Shredder Lubricant
Volume
240ml