Mobile Dispenser Stand

Order Code: ZT3079227S

£209.99 Inc VAT (20%)
£219.994.5% off


Description

Depth mm: 660.
Height mm: 870.
Max. Roll Width m: 1.2-2.
Max. Spindle: 3.
Product Type: Dispenser stands.
Type: Dispenser stand.
Width mm: 2000.Expands up to 2m. H x W x D - 870 x 2000 x 660mm. Wall or floor mounted, with 4 castors (2 lockable) Supplied with 1 spindle, extra spindles are available (max. of 3 spindles per stand) .

See full description
Specifications for Mobile Dispenser Stand
  • Type
    Dispenser Stand
  • Depth
    660mm
  • Width
    2000mm
  • Height
    870mm
  • Max. Roll Width
    1.2-2m
  • Max. Spindle
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome