Ripack 3000 - Gas Shrink System
0
1

Ripack 3000 - Gas Shrink System

Order Code: ZT1057526X

£1,739.99 Inc VAT (20%)


Description

This New Propane Gas Shrink System offers all the features of the PAC8340360K model plus...
Due to increased power increases productivity, save 15% time.
More comfort from improved handle grip.
Large suspension ring for attaching the gun to a retractable tool balance.
A spare igniter is now stored in the handle and can be replaced without tools in less than a minute.
15% faster due to its higher heat power.
Patented cold nozzle.
Comes complete in a carrying case serving as a stable footboard capable of elevating an operator of 120kg by 27cm.

See full description
Specifications for Ripack 3000 - Gas Shrink System
  • Type
    Shrink Gun
  • Fuel Type
    Propane
  • Product Type
    Gas Shrink System
  • Heat Output
    45 to 76kg/mm