Shrink Film, 500mm Wide, Roll Length 500 M

Order Code: ZT2705746S

£419.99 Inc VAT (20%)


Description

Shrink film, 500 mm wide, roll length 500 m. Supplied = assembled. Width = 500 mm. Length = 500 m. Material = polyethylene. Material thickness = 50 m. Colour = transparent. Product type = shrink films. For sealing individual parts with different lengths.

Specifications for Shrink Film, 500mm Wide, Roll Length 500 M
  • Colour
    Transparent
  • Product Type
    Shrink Films
  • Width
    500mm
  • Supplied
    Assembled
  • Material
    Polyethylene
  • Length
    500m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome