0
1
2

Shrink Gun (Gas) - Carry Case Kit

Order Code: ZT1057527X

£599.99 Inc VAT (20%)


Description

Heat shrinking gas gun kit. Shrink-wrap around loads, pallets and parcels. Gun features include 'dead man's' trigger and nozzle heat protection cowl.

Heat gun specifications:
Gas pressure: 3.5bars (50psi).
Gas consumption: 5lb/hr (2kg/hr).
Heat variable: 110,000BTU/lb (32kW).

Kit contents: Shrink gun, safety spectacles, heat proof gloves, adjustable and 18mm spanners, 6mm diameter high pressure LPG hose, oil, excess flow check valve, regulator and hard carrying case.

See full description
Specifications for Shrink Gun (Gas) - Carry Case Kit
  • Type
    Shrink Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome