3L Self Laminating Card Polypropylene 66x100mm (Pack 100) 11024

Order Code: ZT1255433P

£29.99 Inc VAT (20%)


Description

3L Self Laminating Card Polypropylene 66x100mm (Pack 100) 11024 3L Self Laminating Products laminate documents quickly and easily, no matter where you are. For professional and stylish presentation. Protects documents and photos keeping them safe and dry with no laminating machine required

Specifications for 3L Self Laminating Card Polypropylene 66x100mm (Pack 100) 11024
  • Colour
    Transparent
  • Dimensions
    66x100mm
  • Type
    Self Laminating Card
  • MFR Part No.
    74155PL
  • Size
    Other Sizes
  • Weight
    35g
  • Environment Support
    79% Recyclable
  • Thickness
    200 micron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome