3L Self Laminating Card Polypropylene A4 (Pack 10) 11051

Order Code: ZT1255434P

£17.99 Inc VAT (20%)


Description

3L Self Laminating Card Polypropylene A4 (Pack 10) 11051 Available in 6 different formats so you can laminate everything from business cards to small signs, Self-laminating cards guarantee professional stylish presentation of documents and photographs. Self-laminating Cards protect your valuable items from losing their colour, as keep them sealed away from dust, dirt, grease, stains and moisture. No laminating machine required.

See full description
Specifications for 3L Self Laminating Card Polypropylene A4 (Pack 10) 11051
  • Type
    Self Laminating Card
  • Colour
    Transparent
  • Dimensions
    225x312mm
  • MFR Part No.
    74176PL
  • Size
    A4
  • Weight
    8g
  • Environment Support
    79% Recyclable
  • Thickness
    60 micron