3L Self Laminating Card Polypropylene A6 (Pack 50) 11037

Order Code: ZT1255435P

£34.99 Inc VAT (20%)


Description

3L Self Laminating Card Polypropylene A6 (Pack 50) 11037 3L Self Laminating Products laminate documents quickly and easily, no matter where you are. For professional and stylish presentation. Protects documents and photos keeping them safe and dry with no laminating machine required

Specifications for 3L Self Laminating Card Polypropylene A6 (Pack 50) 11037
  • Colour
    Transparent
  • Size
    A6
  • MFR Part No.
    74197PL
  • Type
    Self Laminating Card
  • Dimensions
    194x120mm
  • Weight
    5g
  • Thickness
    200 micron
  • Environment Support
    79% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome