0
1
2
3
4

Business Card Display Box

Order Code: ZT2659152S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Durable transparent plastic business card display box with four compartments for the storage of up to 240 business cards. Several display boxes can be combined for further capacity of business cards by using the enclosed attachments. Until card size 94 mm. Available in clear colour. Measures 105 mm width by 105 mm height by 105 mm depth.

See full description
Specifications for Business Card Display Box
  • Product Type
    Business Card Box
  • Colour
    Transparent
  • Material
    Plastic
  • Width
    105mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome