Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Sign & Business Card Holders
Business Card Holder Side Opening 60x95mm (Pack of 10) PLH 25510
By Pelltech
Order Code:
ZT1549330S
£4.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.09
0%
10 - 19
£3.89
5%
20 - 49
£3.68
10%
50 +
£3.48
15%
1
Add to basket
Get it in
5-7
working days
Available
GBP
4.09
https://www.zoro.co.uk/shop/office-supplies-and-packaging/sign-and-business-card-holders/business-card-holder-side-opening-60x95mm-pack-of-10-plh-25510/p/ZT1549330S
Add to quotation
View all Sign & Business Card Holders
Description
Pelltech Business Card Holder Side Opening 60x95mm (Pack of 10) PLH 25510
Tags:
#BulkDiscount
Specifications
Specifications for Business Card Holder Side Opening 60x95mm (Pack of 10) PLH 25510
Pack Quantity
10
MFR Part No.
LX25510
Depth
4mm
Width
126mm
Height
4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome