Card Holders Polypropylene A5 Clear (Pack of 25) 12093

Order Code: ZT1552348S

£17.39 Inc VAT (20%)


Description

Keep your documents free from damage with these durable premium polypropylene A5 card holders. The textured finish reduces glare for easier readability. A thumbhole at the top allows easy access to documents when in use without compromising the seal on the other three sides. Supplied in a pack of 25.
Clear card holder protects important documents during use
Textured finish reduces glare for easier use
130 micron Nyrex material for extra durability
Allows easy viewing of contents
Has a thumbhole at the opening for ease of access
Wipe clean finish
Holds A5 sized cards
Pack of 25

See full description
Specifications for Card Holders Polypropylene A5 Clear (Pack of 25) 12093
  • Product Type
    Card Holder
  • Colour
    Transparent
  • Material
    Polypropylene
  • Size
    A5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome