Eco ID 1 Card Holder Grey - Pack of 10

Order Code: ZT4781122S

£21.99 Inc VAT (20%)
£22.994% off


Description

Eco-friendly ID card holder for 1 card in grey which is Blue Angel Certified. The pass holder is made of recycled plastic and provides a strong and durable plastic holder which is friendly to the planet. The ID card holder can be used in both portrait and landscape formats and can be combined with lanyards, badge reels, etc. The inner dimensions measure: 54 x 87mm. Perfect for ID passes and badges, membership cards, bus passes, etc.

See full description
Specifications for Eco ID 1 Card Holder Grey - Pack of 10
  • Product Type
    Visitors Badge
  • Colour
    Grey
  • Form
    Security Pass Holders
  • Material
    Recycled Plastic
  • Weight
    84.8g
  • Badge Size
    54x87mm
  • Orientation
    Landscape or Portrait
  • Recycled Product
    80% Recycled Material
  • Environment Support
    Blue Angel Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome