0
1
2
3
4

Protective ID Card Cover A7, 54 x 86mm

Order Code: ZT2659194S

Qty of 10 for
£33.90 Inc VAT (20%)
£3.39 each
QuantityPriceDiscount
1 - 99£3.390%
100 - 199£3.254%
200 - 499£3.128%
500 - 999£2.9812%
1000 +£2.8516%

This product must be ordered in multiples of 10

Description

Durable Protection and ID card cover (for 54 x 86 mm documents) transparent - Made in Germany. Durable is one of the leading German brand manufacturers of office organisation and presentation materials. - Environmentally friendly in accordance with ISO 14021: 100 % recyclable

Specifications for Protective ID Card Cover A7, 54 x 86mm
  • Material
    Transparent
  • Product Type
    ID Card Cover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome