PUSHBOX Card Holder, With Fabric Strap, Pack Of 20, For 1 Card

Order Code: ZT2737500S

£219.99 Inc VAT (20%)
£229.994% off


Description

PUSHBOX card holder, with fabric strap, pack of 20, for 1 card. Supplied = assembled. Height = 54 mm. Width = 87 mm. Material = plastic. Colour = transparent. Model = for 1 card. Product type = card holder boxes. Glass clear plastic quality. Slide for gentle individual removal. Separate compartments. The card holders in the PUSHBOX series impress with a trendy design and a practical slide function. Up to 3 cards can be stored in the individual compartments and are easy to remove separately using the respective slider. This ensures sensitive RFID cards and encoded cards are protected properly. The glass clear plastic quality and elegant design ensure e.g. company and student ID cards or membership and access cards are easy to read. Can be used vertically or horizontally. With fabric strap with security lock. Internal dimensions 54 x 87 mm.

See full description
Specifications for PUSHBOX Card Holder, With Fabric Strap, Pack Of 20, For 1 Card
  • Pack Quantity
    20
  • Material
    Plastic
  • Colour
    Transparent
  • Product Type
    Card Holder Boxes
  • Supplied
    Assembled
  • Width
    87mm
  • Height
    54mm