SOFT COLOUR Fabric Strap, For Holders With Spring Hooks, Pack Of 20, Night Blue

Order Code: ZT2737570S

£104.99 Inc VAT (20%)


Description

SOFT COLOUR fabric strap, for holders with spring hooks, pack of 20, night blue. Supplied = assembled. Length = 440 mm. Width = 20 mm. Colour = night blue. Material = fabric. Model = fabric strap with spring hook. Product type = fabric straps for name badges. Premium fabric strap in silky soft fabric quality with a safety clasp. The extra wide 12 mm metal spring hook ensures a secure hold for all DURABLE card holders.

See full description
Specifications for SOFT COLOUR Fabric Strap, For Holders With Spring Hooks, Pack Of 20, Night Blue
  • Material
    Fabric
  • Pack Quantity
    20
  • Colour
    Night Blue
  • Product Type
    Fabric Straps for Name Badges
  • Supplied
    Assembled
  • Width
    20mm
  • Length
    440mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome