0
1
2
3
4

Style Security Pass ID Card Holder with Carabiner Badge Reel, Black

Order Code: ZT2659710S

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%


Description

Lightweight card holder for one card with a badge reel style included. Perfect for ID cards, membership cards, travel cards, etc. The pass holder protects the inserted card from being damaged and has a thumb slot on the reverse for the easy removal of the card. The badge reel has a card length of 80cm and a robust clip fastener for easy and damage free attachment to clothing. Size 54x87mm - Pack of 1 • Lightweight card holder for one card with a badge reel style included.
• Perfect for ID cards, membership cards, travel cards, etc.
• The pass holder protects the inserted card from being damaged
• Pass has a thumb slot on the reverse for the easy removal of the card.
• The badge reel has a card length of 80cm and a robust clip fastener for easy and damage free attachment to clothing.

See full description
Specifications for Style Security Pass ID Card Holder with Carabiner Badge Reel, Black
  • Pack Quantity
    1
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome