Cardboard Corrugated Box Single Wall 365 x 275 x 280mm Each

Cardboard Corrugated Box Single Wall 365 x 275 x 280mm Each

Order Code: ZT2621004SCopy

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

JanSan®Quality stock cardboard boxes.
Stock cardboard boxes supplied direct flat packed ready for you to make up by taping the bottom and top flaps.
Different sizes and quantities available.
Finished with a kraft outer.
- Size: IntDims (LWH)365mm x 275mm x 280mm
- Usage: For transportation of goods, storage and particularly postage because of their relatively lightweight nature.

See full description
Specifications for Cardboard Corrugated Box Single Wall 365 x 275 x 280mm Each
  • Material
    Cardboard
  • Colour
    Brown
  • Product Type
    Cardboard Boxes
  • Size
    365x275x280mm