Cardboard Corrugated Single Wall Box 950 X150 x 150mm Each

Order Code: ZT2621101S

£10.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.190%
5 - 9£9.784%
10 - 19£9.378%
20 +£8.9712%


Description

JanSan®Cardboard corrugated boxes in single wall.
Quality stock cardboard boxes.
Stock cardboard boxes supplied direct flat packed ready for you to make up by taping the bottom and top flaps.
Different sizes and quantities available.
Finished with a kraft outer.
Dimensions (Length x Width x Height): 950 x 150 x 150mm
- Usage: For transportation of goods, storage and particularly postage because of their relatively lightweight nature.

See full description
Specifications for Cardboard Corrugated Single Wall Box 950 X150 x 150mm Each
  • Material
    Cardboard
  • Colour
    Brown
  • Product Type
    Cardboard Boxes
  • Size
    950 x 150 x 150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome