Folding Cardboard Box - FEFCO 0201 - Double Fluted Cardboard, Internal Dimensions 325 X 220 X 160mm, Pack Of 50

Order Code: ZT2679238S

£249.99 Inc VAT (20%)


Description

Folding cardboard box, FEFCO 0201, made of double fluted cardboard, internal dimensions 325 x 220 x 160 mm, pack of 50. Supplied = assembled. Internal length = 325 mm. Internal width = 220 mm. Internal height = 160 mm. Material = paper. Max. load = 50 kg. Grade = 2.5 BC. Format = A4. FEFCO code = 0201. Corrugated cardboard = double fluted. Product type = folding cardboard boxes. Save with attractive quantity discounts. Non-tearing and moisture resistant. Resistant to temperature fluctuations. Easy assembly. Double fluted Protection for heavy and fragile goods. Very hard-wearing.

See full description
Specifications for Folding Cardboard Box - FEFCO 0201 - Double Fluted Cardboard, Internal Dimensions 325 X 220 X 160mm, Pack Of 50
  • Product Type
    Folding Cardboard Boxes
  • Pack Quantity
    50
  • Supplied
    Assembled
  • Material
    Paper
  • Internal Width
    220mm
  • Internal Height
    160mm
  • Internal Length
    325mm
  • Format
    A4
  • Load Capacity
    50kg
  • Grade
    2.5 BC
  • FEFCO Code
    201
  • Corrugated Cardboard
    Double Fluted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome