Folding Cardboard Box - FEFCO 0201 - Double Fluted Cardboard, Internal Dimensions 430 X 350 X 315mm, Pack Of 50
Hover to enlarge the image

Folding Cardboard Box - FEFCO 0201 - Double Fluted Cardboard, Internal Dimensions 430 X 350 X 315mm, Pack Of 50

Order Code:
MPN:

Product Description

Folding cardboard box, FEFCO 0201, made of double fluted cardboard, internal dimensions 430 x 350 x 315 mm, pack of 50. Supplied = assembled. Internal length = 430 mm. Internal width = 350 mm. Internal height = 315 mm. Material = paper. Max. load = 30 kg. Grade = 2.3 BC. Format = A3. FEFCO code = 0201. Corrugated cardboard = double fluted. Product type = folding cardboard boxes. Save with attractive quantity discounts. Non-tearing and moisture resistant. Resistant to temperature fluctuations. Easy assembly. Double fluted Protection for heavy and fragile goods. Very hard-wearing.

Specifications
Product Type
Folding Cardboard Boxes
Supplied
Assembled
Pack Quantity
50
Material
Paper
Internal Length
430mm
Internal Height
315mm
Internal Width
350mm
Load Capacity
30kg
Grade
2.3 BC
FEFCO Code
201
Format
A3
Corrugated Cardboard
Double Fluted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome