Folding Cardboard Box - FEFCO 0201 - Double Fluted Cardboard, Internal Dimensions 600 X 400 X 400mm, Pack Of 50
Hover to enlarge the image

Folding Cardboard Box - FEFCO 0201 - Double Fluted Cardboard, Internal Dimensions 600 X 400 X 400mm, Pack Of 50

Order Code:
MPN:

Product Description

Folding cardboard box, FEFCO 0201, made of double fluted cardboard, internal dimensions 600 x 400 x 400 mm, pack of 50. Supplied = assembled. Internal length = 600 mm. Internal width = 400 mm. Internal height = 400 mm. Material = paper. Max. load = 20 kg. Grade = 2.3 BC. FEFCO code = 0201. Corrugated cardboard = double fluted. Product type = folding cardboard boxes. Save with attractive quantity discounts. Non-tearing and moisture resistant. Resistant to temperature fluctuations. Easy assembly. Double fluted Protection for heavy and fragile goods. Very hard-wearing.

Specifications
Pack Quantity
50
Product Type
Folding Cardboard Boxes
Supplied
Assembled
Material
Paper
Internal Height
400mm
Internal Length
600mm
Internal Width
400mm
FEFCO Code
201
Grade
2.3 BC
Load Capacity
20kg
Corrugated Cardboard
Double Fluted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome