Folding Cardboard Box - FEFCO 0201 - Double Fluted Cardboard, Internal Dimensions 430 X 350 X 315mm, Pack Of 50
Hover to enlarge the image

Folding Cardboard Box - FEFCO 0201 - Double Fluted Cardboard, Internal Dimensions 430 X 350 X 315mm, Pack Of 50

Order Code:
MPN:

Product Description

Folding cardboard box, FEFCO 0201, made of double fluted cardboard, internal dimensions 430 x 350 x 315 mm, pack of 50. Supplied = assembled. Internal length = 430 mm. Internal width = 350 mm. Internal height = 315 mm. Material = paper. Max. load = 30 kg. Grade = 2.3 BC. Format = A3. FEFCO code = 0201. Corrugated cardboard = double fluted. Product type = folding cardboard boxes. Save with attractive quantity discounts. Non-tearing and moisture resistant. Resistant to temperature fluctuations. Easy assembly. Double fluted Protection for heavy and fragile goods. Very hard-wearing.


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome