Pattress Box, Single, Architrave, 16mm

Order Code: ZT1121394X

£0.69each Inc VAT (20%)
£15.18 minimum order value
QuantityPriceDiscount
1 - 49£0.690%
50 +£0.664.5%

Minimum order quantity: 22.
Currently unavailable

Description

Plastic single pattress boxes with a white finish.

Features and Benefits:
-Versatile and suitable for various applications

Typical Applications:
-For installation and use with electrical circuits within the home
-Ideal for light switch products

See full description
Specifications for Pattress Box, Single, Architrave, 16mm
  • MFR Part No.
    PPPTASSG
  • Standard
    BSEN60670
  • Height
    85cm
  • Width
    16cm
  • Number of Gangs
    1
  • Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome