Pen Tray, Single, 180 X 80mm

Order Code: ZT2678943S

£149.99 Inc VAT (20%)


Description

Pen tray, single, 180 x 80 mm. Supplied = assembled. Width = 180 mm. Depth = 80 mm. Material = wood. Product type = shelves/inserts.

Specifications for Pen Tray, Single, 180 X 80mm
  • Product Type
    Shelves/Inserts
  • Material
    Wood
  • Depth
    80mm
  • Supplied
    Assembled
  • Width
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome