0
1
2
3
4
5

Flipchart Marker Assorted (Pack of 6) 356Wp6

Order Code: ZT1550537S

£13.99 Inc VAT (20%)


Description

The Lumocolor flipchart markers are ideal for use on paper as the ink does not bleed through. The markers come in a STAEDTLER desktop box, which gives quick access and storage for the markers. Supplied in a pack of 6, the assorted coloured markers have a line width of approximately 2.0mm and the water based ink washes out of many textiles.
Flipchart marker pen with colour intensive water-based ink
Permanent ink for lasting use
Dry-Safe ink for up to 2 days cap-off time
Fast drying ink prevents smudges
Low odour ink washes out of most textiles
Line width: 2.0mm
Barrel colour: Clear
Ink colour: Assorted
Pack of 6

See full description
Specifications for Flipchart Marker Assorted (Pack of 6) 356Wp6
  • MFR Part No.
    ST35606
  • Weight
    0.166kg
  • Pack Quantity
    6
  • Ink Colour
    Assorted
  • Line Width
    2mm
  • Barrel Colour
    Clear
  • Colour
    Assorted