0
1
2

Gel Signalmarker - Yellow

Order Code: ZT5515551S

£8.99 Inc VAT (20%)


Description

Marks both on glossy and rough materials, no matter if bright or dark, rusty or oily, hot or freezing cold Most permanent, after few minutes High contrast and opaque markings – even on dark surface Weather & light resistant – ideal for outdoor use Mutable line width from 2 - 8 mm possible With useful quiver cap for perfect one handed handling High quality, smoothly running twist mechanism Chloride-free for marking on stainless steel Temperature resistant markings up to approx. 1000°C

See full description
Specifications for Gel Signalmarker - Yellow
  • Product Type
    Marker
  • Colour
    Yellow
  • Line Width
    2 - 8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome