Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Speciality Markers
Posterman 15mm All Weather Chalk Marker White
By Securit
Order Code:
ZT4881748S
£10.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.19
0%
5 - 9
£9.68
5%
10 - 19
£9.17
10%
20 +
£8.66
15%
1
Add to basket
Get it in
10-15
working days
Available
GBP
10.19
https://www.zoro.co.uk/shop/office-supplies-and-packaging/speciality-markers/posterman-15mm-all-weather-chalk-marker-white/p/ZT4881748S
Add to quotation
View all Speciality Markers
Description
All weather markers for use with all pavement, table and wall boards.
Tags:
#BulkDiscount
Specifications
Specifications for Posterman 15mm All Weather Chalk Marker White
Product Type
Chalk Marker
Colour
White
Width
15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome