0
1
2

Velleda 1701 Drywipe Marker Bullet Tip Red (Pack of 12) 1199170103

Order Code: ZT1544529S

£11.99 Inc VAT (20%)
£12.997.5% off


Description

These Bic Velleda Whiteboard Markers feature ketone-based ink that glides on smoothly and erases just as easily, and is low odour to ensure comfort when writing extensively. It features a strong acrylic tip that will not bend or retract into the barrel, even with heavy use. The bullet tip writes a consistent bold line for ease of use.
Bullet nib whiteboard marker with chunky barrel
Materials have not been tested on animals and do not contain animal-based products
Low-odour erasable ink
Sturdy tip resists bending or retracting
Acrylic bullet-shaped tip for 1.5 mm line width
Designed for drywipe whiteboards
Made from 51% recycled material
Ink colour: Red
Pack of 12

See full description
Specifications for Velleda 1701 Drywipe Marker Bullet Tip Red (Pack of 12) 1199170103
  • Line Width
    1.5mm
  • Type
    Drywipe Marker
  • Ink Colour
    Red
  • Tip Shape
    Bullet Tip
  • Product Type
    Whiteboard Markers
  • Colour
    Red