DECAdry Parchment Paper A4 95gsm Champagne (Pack 100)

Order Code: ZT1256525P

£19.99 Inc VAT (20%)


Description

DECAdry Parchment Paper A4 95gsm Champagne (Pack 100) Decadry Letterhead Paper. Guaranteed for use with laser inkjet and copiers. 100 sheets of 95gsm paper. Size: A4. Colour - Parchment Champagne.

Specifications for DECAdry Parchment Paper A4 95gsm Champagne (Pack 100)
  • Paper Colour
    Champagne
  • MFR Part No.
    74435PL
  • Type
    Specialist Papers
  • Material
    Paper
  • Colour
    Other Colours
  • Finish
    Textured Finish
  • Paper Type
    Parchment
  • Environment Support
    100% Recyclable
  • Grammage
    95
  • Weight
    700g
  • Paper Size
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome