DECAdry Postcards 148.5x105mm 4 Per Sheet 200gsm Micro Perforated White (Pack 100)

Order Code: ZT2120316S

£17.99 Inc VAT (20%)


Description

DECAdry Postcards 148.5x105mm 4 Per Sheet 200gsm Micro Perforated White (Pack 100) Extra fine microperforated cards. Ideal for promotions, invitations etc. Suitable for inkjet or laser printers. 200gsm. 25 sheets. 4 per A4 sheet. Card Size: 148.5x105mm.

Specifications for DECAdry Postcards 148.5x105mm 4 Per Sheet 200gsm Micro Perforated White (Pack 100)
  • Product Type
    Post Cards
  • Colour
    White
  • Sheet Size
    A4
  • Weight
    350g
  • Grammage
    200
  • Card Size
    148.5x105mm
  • Cards Per Sheet
    4
  • Environmental Support
    FSC Certified 100% Recyclable
  • Environment Support
    FSC Certified 100% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome