Ultra Cut Film 5m Antique Gold

Order Code: ZT5476127S

£61.99 Inc VAT (20%)


Description

An excellent product for producing fine detail work as it has an integral sticky backing Smooth matt finish Suitable for Cotton, Polyester and Polyester Cotton (Uncoated garments only) Suitable for multi colour transfer layering (excluding metallics, fluorescents and Sky Blue) Transfer settings - 165°C, 15 seconds Hot Peel (Sky & Opaque Sky Cold Peel) Very high tack backing Washable up to 80°C (60°C for Opaques and multi transfer layering) Can be tumble dried and dry cleaned Do not iron

See full description
Specifications for Ultra Cut Film 5m Antique Gold
  • Colour
    Antique Gold
  • Paper Size
    5MTR

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome