Pocket Spiral File Foolscap Assorted (Pack of 25) 211/5100Z

Order Code: ZT1545222S

£27.99 Inc VAT (20%)


Description

These Forever Pocket Spiral Files are ideal for reports, presentations, projects and more. The metal spiral fitting helps keep papers secure and allows them to be worked on within the file. The files also feature an inside pocket for keeping additional loose sheets and unpunched papers. These colourful files are ideal for use as part of a colour coordinated filing system. This assorted pack contains 25 files in blue, green, purple and red.
Spiral file with pocket for presentations, reports and more
Metal spiral fitting keeps papers secure and allows them to be worked on within the file
Inside pocket for unpunched papers
Great for colour coordinated filing
Size: Foolscap
Colour: Blue, Green, Purple and Red
Pack of 25

See full description
Specifications for Pocket Spiral File Foolscap Assorted (Pack of 25) 211/5100Z
  • Pack Quantity
    25
  • MFR Part No.
    GH25648
  • Weight
    2.554kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome