Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Spring Coil & Jiffex Files
PRW2-ORG Probate Wallet Fcp Orange (Pk-25)
By Guildhall
Order Code:
ZT1052975X
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/spring-coil-and-jiffex-files/prw2-org-probate-wallet-fcp-orange-pk-25/p/ZT1052975X
Add to quotation
View all Spring Coil & Jiffex Files
Description
These strong and durable probate wallet offer a hard wearing office filing product.
Specifications
Specifications for PRW2-ORG Probate Wallet Fcp Orange (Pk-25)
Material
Card
Size
Foolscap
MFR Part No.
GH14737
Pack Quantity
25
Recyclable/Non-recyclable
Recyclable
Type
Wallets
Colour
Orange
Capacity
75mm
Style
Legal Wallet
Flap Size
Full Flap
Environment Support
Blue Angel Certified
Biodegradable
100% Biodegradable
Recyclable
100% Recyclable
Closure
Tuck-In Flap
Recycled Product
100% Recycled Material
Weight
70g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome