Spirosort Transfer Spring Files Recycled 315gsm Foolscap Green (Pack 25) 100090160

Order Code: ZT2121463S

£24.99 Inc VAT (20%)


Description

Elba Spirosort Transfer Spring Files Recycled 315gsm Foolscap Green (Pack 25) 100090160 Pastel coloured, foolscap manilla spring files are ideal when you're on the move. Use them to carry loose sheets of paper or file them away in your filing cabinet to keep documents together.

Specifications for Spirosort Transfer Spring Files Recycled 315gsm Foolscap Green (Pack 25) 100090160
  • Size
    Foolscap
  • Colour
    Green
  • Product Type
    Transfer Files
  • Capacity
    35mm
  • Material
    Manilla
  • Grammage
    315
  • Recycled Product
    Minimum 50% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome