Europa Square Cut Folder Manilla Foolscap 265gsm Assorted (Pack 50) 4820Z

Order Code: ZT1257674P

£39.99 Inc VAT (20%)


Description

Europa Square Cut Folder Manilla Foolscap 265gsm Assorted (Pack 50) 4820Z Part of the EuropaÆ range, this item is made from 265gsm genuine premium pressboard. Available in a choice of colours.

Specifications for Europa Square Cut Folder Manilla Foolscap 265gsm Assorted (Pack 50) 4820Z
  • MFR Part No.
    65531EX
  • Size
    A4
  • Colour
    Assorted
  • Type
    Square Cut Folders
  • Material
    Pressboard
  • Weight
    4g
  • Grade
    Medium Weight
  • Recyclable
    100% Recyclable
  • Biodegradable
    100% Biodegradable
  • Grammage
    265

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome