Exacompta Square Cut Folder Kraftliner Foolscap 170gsm Buff (Pack 100)

Order Code: ZT2120408S

£9.99 Inc VAT (20%)


Description

Exacompta Square Cut Folder Kraftliner Foolscap 170gsm Buff (Pack 100) Square cut folders made from 180gsm Manilla. Available in a selection of colours.

Specifications for Exacompta Square Cut Folder Kraftliner Foolscap 170gsm Buff (Pack 100)
  • Size
    Foolscap
  • Product Type
    Square Cut Folders
  • Weight
    20g
  • Material
    Kraft
  • Colour
    Buff
  • Grammage
    170
  • Biodegradable
    100% Biodegradable
  • Grade
    Light Weight
  • Recyclable
    100% Recyclable
  • Environmental Support
    Blue Angel Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome