Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Square Cut Folders
Square Cut Folder 315gsm Grey Pack of 100
By Guildhall
Order Code:
ZT4783936S
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/square-cut-folders/square-cut-folder-315gsm-grey-pack-of-100/p/ZT4783936S
Add to quotation
View all Square Cut Folders
Description
Guildhall Square Cut Folders 315gsm Grey PK100 - FS315-GRYZ
Specifications
Specifications for Square Cut Folder 315gsm Grey Pack of 100
Product Type
Square Cut Folders
Colour
Grey
Recycled Product
100% Recycled Material
Size
Foolscap
Grade
Heavy Weight
Environmental Support
Blue Angel Certified
Grammage
315g/m²
Material
Manilla
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome