Square Cut Folder Medium Weight Foolscap Orange (Pack of 100) FS250-ORGZ

Order Code: ZT1548797S

£19.99 Inc VAT (20%)

Currently unavailable

Description

These environmentally friendly Guildhall square cut folders are made from 100% recycled, mediumweight 250gsm manilla. Suitable for filing both A4 and foolscap documents, each folder can hold up to 100 sheets of 80gsm paper. This pack contains 100 orange folders.
Square cut folders for use in suspension files
100% recycled, mediumweight 250gsm manilla
Holds up to 100 sheets
Pre-cut (7 and 8cm) for most fittings
Size: foolscap
Colour: orange
Pack of 100

See full description
Specifications for Square Cut Folder Medium Weight Foolscap Orange (Pack of 100) FS250-ORGZ
  • Pack Quantity
    100
  • MFR Part No.
    JT43206

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome