Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Stamps and Ink Pads
6 Wheel Numberer Self Inking Stamp
By Colop
Order Code:
ZT3527074S
£9.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.29
0%
5 - 9
£8.83
5%
10 - 19
£8.36
10%
20 +
£7.90
15%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
9.29
https://www.zoro.co.uk/shop/office-supplies-and-packaging/stamps-and-ink-pads/6-wheel-numberer-self-inking-stamp/p/ZT3527074S
Add to quotation
View all Stamps and Ink Pads
Description
Colop S126 6 Wheel Numberer 4mm Self Inking Stamp - 104941
Tags:
#BulkDiscount
Specifications
Specifications for 6 Wheel Numberer Self Inking Stamp
Product Type
Ready Made Stamps
Form
Number Stamps
Number of Bands
6 Bands
Ink Colour
Black
Text Size
4mm Characters
Stamp Type
Self-Inking
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome