Colop Self Inking Motivational Stamp Gold Great Work

Order Code: ZT1256449P

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.645%
10 - 19£6.2910%
20 +£5.9415%


Description

Colop Self Inking Motivational Stamp Gold Great Work
What is a COLOP school stamper?
Motivate ñ Reward ñ Boost confidence!
School stampers are a great way of giving positive feedback on kidís workbooks, notes, and reward charts. They can even be used as part of a loyalty scheme for customers.

The stamp measures 22mm dia and will give around 15,000 impressions. Once the stamp dries out you can simply refresh with COLOPís specially formulated EOS ink, which will give your stamp a further 15,000 impressions.

Using flash technology, these stamps provide high quality imprints of up to 600dpi in strong vibrant colours.

Supplied in an attractive domed box to keep you stamp free and your surfaces clean.

See full description
Specifications for Colop Self Inking Motivational Stamp Gold Great Work
  • MFR Part No.
    40398CL
  • Type
    Ready Made Stamps
  • Form
    Motivational Stamp
  • Ink Colour
    Orange
  • Stamp Type
    Pre-inked
  • Text
    Great Work
  • Text Size
    22mm Diameter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome