E-Mark Wi-Fi Electronic Marking Device White

Order Code: ZT1256441P

£349.99 Inc VAT (20%)


Description

Colop e-mark Electronic Marking Device White
What is the COLOP e-mark?
The e-mark is an electronic and mobile (battery-powered) marking device which allows you to create and change own imprints and print them by an easy sideways movement. Itís operated through an App on a mobile device (phone or tablet) or a PC with the option to create almost unlimited designs. Ready-to-use templates and special features are available. Design anything, anywhere.

What can I use the e-mark with?
The free to download mobile app is available for Android and iOS devices and requires Android 7.0/iOS 11 or higher.
Desktop software is also available for PCs and laptops which are running on Windows 8.1 or 10

e-mark Features:

Multicolour imprints (add logos and images to imprints)

Battery-powered for highest mobility and flexibility

Applicable on all absorbent surfaces

Sophisticated App for unlimited imprint designs

Automatic date, time and numbering function

QR-code and barcode generator

Extensive range of ready-to-use stamp-imprints

Create own and personalised imprints

Modern and ergonomic design

ìPlug and playî


Product Information

e-mark colour: White
Print technology: Inkjet
Ink cartridge: Tri-colour (Cyan, Magento, Yellow)
Max. size of imprint (L x W): 14.5 x 150mm
Print quality: 600 dpi
Battery: 11.1 V Li-Ion with min. 600 mAh (3 cells, each 3.7 V)

See full description
Specifications for E-Mark Wi-Fi Electronic Marking Device White
  • MFR Part No.
    48987CL
  • Dimensions
    76.5x111.2x72.7mm
  • Colour
    White
  • Type
    Label Writers
  • Weight
    224.5g
  • Form
    Desktop Machine
  • Print Method
    Inkjet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome