First Class Large Postage Stamps Sheet (Pack of 50) - BBSL1

Order Code: ZT4175019S

£199.99 Inc VAT (20%)


Description

Do you need quick delivery of your letter or parcel? Choose the striking Royal Mail Red First Class Stamps with a self adhesive backing to meet all your postal requirements. Business Sheet of 50 x 1st Class Large Letter Postage Stamps by the Royal Mail. A must have for large letter or parcel posting up to 353mmx250mm and weight of 100g. Always be prepared with this Business Sheet of 50 x Large Letter First Class Postage Stamps, ideal for the home, office or to ensure you always have a stamp available when you need one. Total of 50 Large Letter Stamps on a Business Sheet.
Type: 1st Class Stamp (First Class)
Pack Size: Business Sheet of 50 x Large Letter Stamps
Manufacturer: Royal Mail
Manufacturers OEM: BBSL1
Posting Items: 353mm x 250mm and weight of 100g

See full description
Specifications for First Class Large Postage Stamps Sheet (Pack of 50) - BBSL1
  • Type
    1st Class Stamp
  • Colour
    Royal Mail Red
  • Product Type
    Postage Stamps