Green Line S220 Self Inking Date Stamp Black Ink

Order Code: ZT1256462P

£14.99 Inc VAT (20%)


Description

Colop Green Line S220 Self Inking Date Stamp Black Ink
What is a COLOP S220 Green Line date stamp?
This eco-friendly self-inking date stamp features 4mm adjustable date bands which print in a day/month/year format. The year band runs for 10 years making this stamp excellent value for money!

The stamp is made from 80% recycled plastic, making the stamp ideal for regular use.
Self-inking means that the stamp is fitted its own ink pad which will give thousands of clear and crisp impressions ñ once dry, replacement pads can be bought separately and are easily fitted.

See full description
Specifications for Green Line S220 Self Inking Date Stamp Black Ink
  • MFR Part No.
    34028CL
  • Type
    Ready Made Stamps
  • Form
    Date Stamp
  • Text Size
    4mm Characters
  • Text
    PAID
  • Stamp Type
    Self-Inking
  • Ink Colour
    Black
  • Recycled Product
    Minimum 80% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome