Quantity | Price | Discount |
---|---|---|
1 - 4 | £8.99 | 0% |
5 - 9 | £8.54 | 5% |
10 + | £8.09 | 10% |
This environmentally friendly, self-inking COLOP Green Line Word Stamp is made from a minimum of 65% recycled materials. The stamp prints the word CHECKED in red to help keep your records organised and updated. This stamp has an impression size of 38 x 14mm. The stamp will print thousands of impressions before a replacement ink pad is needed.
Environmentally friendly self-inking stamp
Made from a minimum 65% recycled materials
Prints the word CHECKED
Impression size: 38 x 14mm
Prints thousands of impressions
Ink colour: Red