Green Line Word Stamp Confidential Red GLP20CONF

Order Code: ZT1542235S

£8.29 Inc VAT (20%)


Description

This environmentally friendly, self-inking COLOP Green Line Word Stamp is made from a minimum of 65% recycled materials. The stamp prints the word CONFIDENTIAL in red to help keep your records organised and updated. This stamp has an impression size of 38 x 14mm. The stamp will print thousands of impressions before a replacement ink pad is needed.
Environmentally friendly self-inking stamp
Made from a minimum 65% recycled materials
Prints the word CONFIDENTIAL
Impression size: 38 x 14mm
Prints thousands of impressions
Ink colour: Red

See full description
Specifications for Green Line Word Stamp Confidential Red GLP20CONF
  • MFR Part No.
    EM42398
  • Colour
    Green
  • Impression Size
    38 x 14mm
  • Ink Colour
    Red
  • Stamp Type
    Self-inking
  • Product Type
    Word Stamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome