Green Line Word Stamp Copy Red GLP20COPY

Order Code: ZT1542234S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 +£9.198%


Description

This environmentally friendly, self-inking COLOP Green Line Word Stamp is made from a minimum of 65% recycled materials. The stamp prints the word COPY in red to help keep your records organised and updated. This stamp has an impression size of 38 x 14mm. The stamp will print thousands of impressions before a replacement ink pad is needed.
Environmentally friendly self-inking stamp
Made from a minimum 65% recycled materials
Prints the word COPY
Impression size: 38 x 14mm
Prints thousands of impressions
Ink colour: Red

See full description
Specifications for Green Line Word Stamp Copy Red GLP20COPY
  • MFR Part No.
    EM42396
  • Ink Colour
    Red
  • Impression Size
    38 x 14mm
  • Colour
    Green
  • Product Type
    Self-inking Stamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome