Green Line Word Stamp Entered Blue C144836ENT

Order Code: ZT1542040S

£8.99 Inc VAT (20%)


Description

This environmentally friendly, self-inking COLOP Green Line Word Stamp is made from a minimum of 65% recycled materials. The stamp prints the word ENTERED in blue to help keep your records organised and updated. This stamp has an impression size of 38 x 14mm. The stamp will print thousands of impressions before a replacement ink pad is needed.
Environmentally friendly self-inking stamp
Made from a minimum 65% recycled materials
Prints the word ENTERED
Impression size: 38 x 14mm
Prints thousands of impressions
Ink colour: Blue

See full description
Specifications for Green Line Word Stamp Entered Blue C144836ENT
  • MFR Part No.
    EM00823
  • Impression Size
    38 x 14mm
  • Ink Colour
    Blue
  • Product Type
    Word Stamp
  • Colour
    Blue